Zoro Homepage

Townsend 4 Light Wall Sconce 13.5 In. Textured Black

  • Mfr # B9623-TBK

  • Zoro # G115449999


product price: $1,366.00
/ea
Free Shipping & Returns

Key Features

Height
47 in
Fixture Voltage
120V
Finish
Textured Black
Standards
UL Wet
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9623-TBK
Zoro #
G115449999
UPC #
782042441958
Country of Origin
China

Dimensions

Height
47 in
Length
13.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Number of Bulbs
4
Lamp Included
No
Body Material
Hand-Worked Iron
Designer
Troy Standard
Battery Included
No
Socket Count
4
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Extention
17 in
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.