Zoro Homepage

Vail 2 Light Wall Sconce 6.5 In. Weathered Zinc

  • Mfr # B1032-WZN

  • Zoro # G615447013


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Weathered Zinc
Number of Bulbs
2
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1032-WZN
Zoro #
G615447013
UPC #
782042404984
Country of Origin
China

Dimensions

Height
17 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Weathered Zinc
Item
Wall Sconce
Number of Bulbs
2
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Aluminum
Standards
UL Wet
Watts
60W
Extention
4 in
Shade Material
Glass
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
2

Description

Modern in style, Vail offers an update to a classic silhouette. A textured backplate adds dimension, allowing the candlestick to float more purposefully against the ribbed surface. While the single light sconce is finished in weathered zinc, the larger, two-light sconce features a textured black edge. Available in two sizes. Wet rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.