Zoro Homepage

Valier 1 Light Plug-In Sconce 23.5 In. Vintage Gold Leaf

  • Mfr # PTL8735-VGL

  • Zoro # G715449559


product price: $1,226.00
/ea
Free Shipping & Returns

Key Features

Height
35.25 in
Width
23.5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL8735-VGL
Zoro #
G715449559
UPC #
782042470347
Country of Origin
Philippines

Dimensions

Height
35.25 in
Width
23.5 in
Length
23.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Plug-in Sconce
Standards
UL Dry
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Lampakanay - Wabi Technique
Lamp Included
No
Watts
60W
Slope Compatible
Yes
Bulb Shape
E26 Medium Base
Shade Material
Lampakanay - Wabi Technique
Battery Included
No
Extention
23.5 in
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Perfectly imperfect dome shades of woven Lampakanay grass suspended from arms of Vintage Gold Leaf give Valier its rustic yet refined quality. Minimalist and organic, this tailored, textured design will bring a warm, natural feeling to any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.