Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage 3 Light Wall Sconce 11 In. Vintage Bronze

  • Mfr # B2973-VBZ

  • Zoro # G915447690


product price: $846.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
11 in
Fixture Voltage
120V
Finish
Vintage Bronze
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2973-VBZ
Zoro #
G915447690
UPC #
782042441095
Country of Origin
China

Dimensions

Height
24 in
Width
11 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Standards
UL Wet
Body Material
Hand Forged Iron
Includes
Fixture, Hardware
Number of Bulbs
3
Watts
60W
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Extention
5 in
Battery Included
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.