Wabi Sabi 1 Light Pendant 18 In. Soft Black
- Mfr # F6772-SBK
- Zoro # G115448008
product price:Â
$
348.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Length
18 in
Voltage
120V
Finish
Soft Black
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6772-SBK
- Zoro #
- G115448008
- UPC #
- 782042440036
- Country of Origin
- India
- Voltage
- 120V
- Item
- Pendant
- Finish
- Soft Black
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Watts
- 60W
- Material
- Hand-Worked Iron
- Lamp Included
- No
- Battery Included
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Socket Count
- 1
Dimensions
- Height
- 24 in
- Length
- 18 in
- Canopy Width
- 5 in
- Width
- 18 in
Description
Named after a Japanese way of thinking that finds beauty in the imperfect, Wabi Sabi evinces ample opportunity for such an aesthetic appraisal with its organic shape. Its iron mesh slip ships flat; upon receiving it, you decide how to hang it and form it into a shape uniquely yours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.