Zoro Homepage

Weathered Zinc Post 3 In. Weathered Zinc

  • Mfr # PST4945-WZN

  • Zoro # G015388480


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Finish
Weathered Zinc
Housing Material
Aluminum
Watts
W
Voltage
120V
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST4945-WZN
Zoro #
G015388480
UPC #
782042435902
Country of Origin
China

Dimensions

Height
84 in
Length
3 in

Details

Item
Post
Finish
Weathered Zinc
Housing Material
Aluminum
Watts
W
Voltage
120V
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.