Zoro Homepage

Whitman 1 Light Wall Sconce 7.75 In. Vienna Bronze

  • Mfr # B4101-VZ

  • Zoro # G015447989


product price: $562.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vienna Bronze
Length
7.75 in
Watts
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4101-VZ
Zoro #
G015447989
UPC #
197292050827
Country of Origin
Philippines

Dimensions

Height
18 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Vienna Bronze
Item
Wall Sconce
Watts
60W
Lamp Included
No
Number of Bulbs
1
Body Material
Hand-Worked Iron
Standards
UL Dry
Includes
Fixture, Hardware
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
3.5 in
Bulb Shape
E12 Candelabra Base
Shade Material
Linen
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.