Zoro Homepage

Whitman Bath 3 Light Bath And Vanity 20.25 In. Vienna Bronze

  • Mfr # B4113-VZ

  • Zoro # G415448029


product price: $872.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
20.25 in
Housing Finish
Vienna Bronze
Voltage
120V
Watts
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4113-VZ
Zoro #
G415448029
UPC #
782042436305
Country of Origin
Philippines

Dimensions

Height
9 in
Length
20.25 in

Details

Item
Bath and Vanity
Housing Finish
Vienna Bronze
Voltage
120V
Number of Lights
3
Watts
50W
Bulb Included
No
Housing Material
Hand-Worked Iron
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Shape
G9
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Socket Count
3
Extention
5.5 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.