Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wink 2 Light Bath And Vanity 12.5 In. Silver Leaf

  • Mfr # B5832

  • Zoro # G815447752


product price: $50.00
/ea

Key Features

Height
4.5 in
Housing Finish
Silver Leaf
Voltage
120V
Shade Material
Glass
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5832
Zoro #
G815447752
UPC #
782042033436
Country of Origin
China

Dimensions

Height
4.5 in
Length
12.5 in

Details

Item
Bath and Vanity
Housing Finish
Silver Leaf
Voltage
120V
Number of Lights
2
Shade Material
Glass
Standards
UL Dry
Watts
4W
Includes
Fixture, Hardware
Housing Material
Hand-Worked Iron
Bulb Included
No
Extention
6.5 in
Shade Color
Clear
Designer
Troy Standard
Socket Count
2
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.