Zoro Homepage

Xander 1 Light Wall Sconce 10.25 In. Centennial Bronze

  • Mfr # B7191

  • Zoro # G015449679


product price: $50.00
/ea

Key Features

Height
12.75 in
Width
10.25 in
Fixture Voltage
120V
Finish
Centennial Bronze
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7191
Zoro #
G015449679
UPC #
782042282889
Country of Origin
China

Dimensions

Height
12.75 in
Width
10.25 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Centennial Bronze
Item
Wall Sconce
Body Material
Hand-Worked Iron
Watts
25W
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Extention
5.25 in
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Shade Material
Linen
Slope Compatible
No

Description

Slipped over a hoop-hung cage frame surrounding diffuser-concealed bulbs, Xander's sheer shade creates an intriguing sense of layering and contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.