Zoro Homepage

Yucca 1 Light Wall Sconce 17.3 In. Patina Brass

  • Mfr # B6122-PBR

  • Zoro # G215448748


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6122-PBR
Zoro #
G215448748
UPC #
782042404533
Country of Origin
China

Dimensions

Height
17.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Shade Color
Clear
Standards
UL Wet
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Watts
75W
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Extention
5 in
Socket Count
1
Shade Material
Fluted Glass
Bulb Shape
E26 Medium Base
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.