Zephyr 1 Light Pendant 9.5 In. Textured Black
- Mfr # F4510-TBK
- Zoro # G115446561
product price:Â
$
400.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Length
9.5 in
Voltage
120V
Shade Material
Glass
Finish
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4510-TBK
- Zoro #
- G115446561
- UPC #
- 782042409927
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Textured Black
- Watts
- 60W
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- UL Wet
- Material
- Aluminum and Stainless Steel
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
Dimensions
- Height
- 15 in
- Length
- 9.5 in
- Width
- 9.5 in
- Chain Length
- 72 in
- Canopy Width
- 4.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.