Zoro Homepage

Zephyr 1 Light Wall Sconce 7 In. Textured Black

  • Mfr # B4507-TBK

  • Zoro # G415448845


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
7 in
Fixture Voltage
120V
Finish
Textured Black
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4507-TBK
Zoro #
G415448845
UPC #
782042409903
Country of Origin
China

Dimensions

Height
11.25 in
Width
7 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Standards
UL Wet
Body Material
Aluminum and Stainless Steel
Shade Color
Clear
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1
Shade Material
Glass
Bulb Shape
E26 Medium Base
Extention
8.25 in
Designer
Troy Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.