Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zion 1 Light Flush Mount 16 In. Patina Brass

  • Mfr # C8916-PBR

  • Zoro # G515448677


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
3.25 in
Finish
Patina Brass
Shade Material
Glass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8916-PBR
Zoro #
G515448677
UPC #
782042469587
Country of Origin
China

Dimensions

Length
16 in
Height
3.25 in
Canopy Width
14.25 in

Details

Voltage
120V
Watts
16W
Finish
Patina Brass
Item
Flush Mount
Shade Material
Glass
Body Material
Steel
Standards
ETL Dry
Includes
Fixture, Hardware
Bulb Included
No
Shade Color
Opal Matte
Designer
Troy Standard
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Extention
3.5 in
Battery Included
No
Slope Compatible
No
Socket Count
1

Description

A series of white cotton rope rings wrap around an opal matte shade, creating a soothing rippling effect. The organic materials, straightforward silhouette and neutral tones blend well with many interiors. An LED lamp allows this flush mount to have a slim profile on the ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.