Zoro Homepage

Zuma 3 Light Wall Sconce 9.5 In. Verdigris

  • Mfr # B6713-VER

  • Zoro # G215447642


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Fixture Voltage
120V
Finish
Verdigris
Number of Bulbs
3
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6713-VER
Zoro #
G215447642
UPC #
782042404618
Country of Origin
China

Dimensions

Height
21.25 in
Width
10 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Verdigris
Item
Wall Sconce
Number of Bulbs
3
Standards
UL Wet
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Extention
7 in
Shade Material
Glass
Designer
Troy Standard
Socket Count
3
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Zuma embraces its surroundings, taking cues from the natural world to inform its captivating silhouette. This candelabra style cage light features a delicate leaf detail climbing up the edges, revealing demure finials on each corner. Clear glass allows you to admire the candlestick lights clearly. Available in French iron or verdigris finish. Available as a one, two, or three-light wall sconce, and pendant in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.