Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. x 12 in. White Floor Register

  • Mfr # 150MW 04X12

  • Zoro # G009993904


product price: $31.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150MW 04X12
Zoro #
G009993904
UPC #
803492161064
Country of Origin
United States

Description

The 150MW series is a 2-way air register powder coated in white used for floor openings. The stamped face allows for 2-way air deflection. Our Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. Our high-quality product will ensure years of continuous use. Product features: Heavy steel construction, pristine white powder coat finish, Smooth Glide, foot operated wheel control.Floor diffuser controls airflow into a roomMade of high quality steelWhite powder coat finishDampers control the amount and direction of airflowDuct opening measurement Height x Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.