
Tru Aire 4 in. H X 12 in. W 1-Way Polished Steel Floor Diffuser (Discontinued)
- Mfr # C166-VPB 04X12
- Zoro # G8659842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C166-VPB 04X12
Zoro #
G8659842
UPC #
803492202224
Country of Origin
Viet Nam
Description
The 166-VPB 04X12 is 4 inch x 12 inch 1-way air diffuser used for floor openings. The crafted vintage Victorian design is perfect for your decorative needs. This patented smooth glide technology ensures your dampers are quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. This high quality product will ensures years of continuous use.
- • Easy to use smooth glide damper
- • Attractive face pattern
- • Polished brass finish
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.