
Tru Aire 6 in. H X 10 in. W 2-Way Oak Brown Wood Floor Diffuser (Discontinued)
- Mfr # C168-OWF 10X06
- Zoro # G1757993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C168-OWF 10X06
Zoro #
G1757993
UPC #
803492202088
Country of Origin
United States
Description
The 168-OWF 10X06 is 10 inch x 6 inch 2-way air register used for wall or ceiling openings. The crafted oak face allows for 2-way air deflection. This patented Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. This high quality product will ensure years of continuous use.
- • Precision-cut and hand assembled
- • Multi-shutter damper
- • Solid oak
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.