Zoro Homepage

Pipe Thread Sealant, Fast-Dry, PTFE Enriched, Plumbing, 1/4 Pint

  • Mfr # 31630

  • Zoro # G311190404


product price: $12.15
/ea
Sold in multiples of 12 for $145.80

Key Features

Container Type
Can
Application
Plumbing, industrial applications, gasket adhesive on flanges
Adhesive Grouping
Pipe Thread Sealant
Sealant Base
PTFE
Sealant Properties
Fast-dry, flexible set, PTFE enriched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31630
Zoro #
G311190404
UPC #
21449316316
Country of Origin
United States

Dimensions

Container Size
1/4 Pint

Details

Container Type
Can
Application
Plumbing, industrial applications, gasket adhesive on flanges
Adhesive Grouping
Pipe Thread Sealant
Sealant Base
PTFE
Sealant Properties
Fast-dry, flexible set, PTFE enriched

Description

RectorSeal Tru-Blu pipe sealant is designed for plumbers and home improvement professionals to use in areas of high vibration and thermal expansion/contraction. Our pipe thread sealant with PTFE is a fast-dry, flexible set thread sealant that is ideal for home improvement, plumbing and industrial applications; excellent as a gasket adhesive on flanges. Tru-Blu pipe dope thread sealant lubricates and protects pipe threads; lead free and contains no metal. For pipe made of galvanized steel, iron, brass, copper, aluminum, stainless steel, PVC, CPVC, polyethylene, and reinforced fiberglass. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.