TCP298 1 oz Long Acrylic Paint; Island Gray

  • Mfr # TCP298

  • Zoro # G604134269


product price:  $21.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCP298
Zoro #
G604134269
UPC #
666431704605
Country of Origin
China

Description

Tru-Color Paint is some of the best on the market. This is the same paint I use on all of my models now, in my opinion it sprays as close to our beloved and missed Flo-quil paints. The paints spray nice from an airbrush at 28-35psi depending on your airbrush straight from the bottle. The paint does not require thinning, but can be thinned if you prefer. My recommendation is to buy a small container of the thinner and top the bottle off before spraying and it will work great. It is normal for bottles to be low from top, its due to the solvent thinner evaporation due to the type of bottles being used.

It does not effect the paint in anyway, just top off with thinner, shake, and spray! When sprayed properly it leaves a nice finish that can be decaled right onto without clear coating. After Decaling we have a variety of different clear (Flat, Satin, Gloss) and many weathering colors to bring out the realism. Another great thing with this paint, multi-color paint schemes can be done in the same day, due to the solvent based nature of this paint, you can let it sit under a light bulb for about 30-60 minutes or similar heat source and you can then mask and spray your next color.

Features
  • Long Acrylic Paint
  • Dry to a permanent durable finish on plastic, resin, vinyl, wood and metal models
  • Uses finely ground pigment made especially for models
  • Can easily be brushed or airbrushed without obscuring surface details
Specifications
  • Color: Island Gray
  • Capacity: 1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.