TCP848 1 oz Brushable Copper

  • Mfr # TCP848

  • Zoro # G804134427


product price:  $27.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCP848
Zoro #
G804134427
UPC #
-
Country of Origin
China

Description

Tru-Color Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.

Features
  • Brushable Copper
  • Save 20% to 70% on products that meet or exceed the performance of the more expensive name brands
  • It is designed to be air-brushed without the need for thinning
Specifications
  • Size: 1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.