Zoro Homepage

0.25 in. IndustrialMilton NPT Quick Connect Coupler Kit

  • Mfr # T2F-13203

  • Zoro # G616319425


product price: $23.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2F-13203
Zoro #
G616319425
UPC #
-
Country of Origin
China

Description

Features Industrial milton NPT quick connect coupler kit Includes 1 4" Female NPT Coupler (13 235) 1 4" Male NPT Coupling (21 505) 1 4" Male NPT Plug (12 225) and 1 4" Female NPT Plug (12 235) Specifications Size 1 4" Material Steel & Brass Nozzle Type Male & Female Fitting Style Industrial Milton

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.