Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18215 Air Blow Gun Rubber & Safety Nozzle

  • Mfr # 1052125

  • Zoro # G116315576


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052125
Zoro #
G116315576
UPC #
-
Country of Origin
China

Description

Features Product Type: Blow Gun Material: Steel Thread Size: 1/4 in. Thread Type: FNPT Maximum Pressure: 150 psi Nozzle Type: Female Oil resistant, soft rubber tip seals tight and will not mar finishes Ideal for cleaning fuel lines, air passages and carburetors With safety nozzle connected, limits air pressure to 30 PSI, meeting OSHA safety standards Convenient hang hole, comfortable lever

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.