24-404 Air Line Regulator, Polycarbonate
- Mfr # 27-404
- Zoro # G625008679
product price:Â
$
62.59
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
- 27-404
- Zoro #
- G625008679
- UPC #
- 28893274049
- Country of Origin
- China
Description
Tru-Flate airline regulators employ a solid piston and balanced poppet for excellent performance and longer life. The solid piston design is reliable for a broad range of demanding applications and is impervious to a wide range of lubricating oils and greases. Unlike diaphragms, the solid piston resists rupture, cracking or tearing under pressure, constant flexing or high-cycle rates. It is impervious to most chemicals, provides accurate control and assures smooth, uninterrupted operation. Tru-Flate airline regulators have fast reverse flow capabilities, allowing installation where dual pressures are required. Feature 2 ga ports and include pressure gauge and non-rising, locking knob adjustment. Maximum pressure 250 psi primary, 2 to 125 psi secondary.