24-501 Lubricator, Polycarbonate
- Mfr # 27-501
- Zoro # G625008488
product price:Â
$
75.55
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
- 27-501
- Zoro #
- G625008488
- UPC #
- 28893275015
- Country of Origin
- United States
Description
Lubricators may be filled while the system is under pressure. Maximum operating pressure is 150 psi at 125 deg F carbonate bowl. Operating temperature range is -10 deg F. For pressures up to 250 psi at 175 deg F (maximum). 5 oz bowl capacity. Oils with adhesives, compounded oils containing solvents, graphite, detergents or synthetic oils must not be used.