Zoro Homepage
This item is Discontinued.
Tru-Flate Acft Shock Srut V Core, 0.206-36, PK100 38-805-100

Acft Shock Srut V Core, 0.206-36, PK100 (Discontinued)

  • Mfr # 38-805-100
  • Zoro # G2825462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-805-100
Zoro #
G2825462
UPC #
046503388054
Country of Origin
China

Dimensions

Thread Size
0.206-36
Valve Size
Standard Bore
Overall Length
3 in

Details

Item
Aircraft Shock Srut Valve Core
Material
Brass
Standards
AN-809-1, MIL-C-5499
For Use With
Air Plane Tires
Operating Temp. Range
-0 Degrees to 165 Degrees F
Range
0 to 2000 psi
Max. Air Pressure
200 psi
Color
Chrome
Product Type
Aircraft Shock Strut Valve Core
Valve Shape
Straight
Valve Stem Angle
180 Degrees
Maximum Operating Air Pressure
200 psi
Minimum Operating Air Pressure
0 psi
Minimum Operating Temperature
0 Degrees F
Compatible Vehicle Type
Air Planes
Maximum Operating Temperature
165 Degrees F

Description

Aircraft Shock Srut Valve Core, Product Type Aircraft Shock Strut Valve Core, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.206-36, Compatible Vehicle Type Air Planes, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Chrome, Overall Length 3 in, Material Brass, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature 0 Degrees F, Standards AN-809-1, MIL-C-5499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.