Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl
Mfr # 17-237
Zoro # G1420282
product price: $4.69
/eaKey Features
Material
Steel
Type
Combination Buffer/Stitcher
Size
16-1/2 in x 4 in
Number of Pieces
1
For Use With
Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-237
Zoro #
G1420282
UPC #
-
Country of Origin
China
Dimensions
Size
16-1/2 in x 4 in
Length
9 in
Width
6 in
Overall Length
9 in
Overall Diameter
5 1/2 in
Overall Width
6 in
Overall Height
3/4 in
Details
Material
Steel
Type
Combination Buffer/Stitcher
Number of Pieces
1
For Use With
Tires
Features
Buffer to Prepare Tires for Patches, Combination Tool, Stitcher to Properly Adhere Patch to Tire
Item
Buffer/Stitcher Combo Tool
Used For
Tires
Color
Silver
Includes
Buffer & Stitcher
Product Type
Buffer/Stitcher
Description
Buffer/Stitcher Combo Tool, Product Type Buffer/Stitcher, Material Steel, Overall Length 9 in, Overall Width 6 in, Overall Height 3/4 in, Overall Diameter 5 1/2 in, Color Silver, Includes Buffer & Stitcher, Features Buffer to Prepare Tires for Patches, Combination Tool, Stitcher to Properly Adhere Patch to Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.