Zoro Homepage

Genl Apl V Core, 0.206-36, Brs, PK100

  • Mfr # 38-825-100

  • Zoro # G1321634


product price: $65.39
/pk 100, $0.65/ea

Key Features

Material
Brass
Color
Chrome
Operating Temp. Range
-65 Degrees to 350 Degrees F
For Use With
Automotive, Light Duty and Heavy Duty Truck Tires
Thread Size
0.206-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-825-100
Zoro #
G1321634
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
0.206-36
Diameter
1/50 in
Valve Size
Standard Bore
Length
4 in
Overall Diameter
1/32 in
Overall Length
4 in

Details

Item
General Airplane Valve Core
Material
Brass
Color
Chrome
Operating Temp. Range
-65 Degrees to 350 Degrees F
For Use With
Automotive, Light Duty and Heavy Duty Truck Tires
Standards
MIL V-27317, TR C-4
Range
0 to 400 psi
Max. Air Pressure
400 psi
Product Type
Core Valve
Maximum Operating Temperature
350 Degrees F
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
180 Degrees
Valve Shape
Straight
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Air Pressure
400 psi
Compatible Vehicle Type
Automobiles, Trucks

Description

General Airplane Valve Core, Product Type Core Valve, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.206-36, Compatible Vehicle Type Automobiles, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 400 psi, Color Chrome, Overall Length 4 in, Overall Diameter 1/32 in, Material Brass, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.