Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hc Acc V Core, 0.206-36, Brs, PK100

  • Mfr # 38-810-100

  • Zoro # G2167234


product price: $245.25
/pk 100, $2.45/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
For Use With
Tires
Max. Air Pressure
2,000 psi
Operating Temp. Range
-0 Degrees to 165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-810-100
Zoro #
G2167234
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
0.206-36
Valve Size
Standard Bore
Length
3 9/10 in
Diameter
1/50 in
Overall Diameter
1/32 in
Overall Length
3 7/8 in

Details

Item
Hydraulic Accumulator Valve Core
Material
Brass
Color
Chrome
For Use With
Tires
Max. Air Pressure
2,000 psi
Operating Temp. Range
-0 Degrees to 165 Degrees F
Range
0 to 2000 psi
Standards
AN-809-1, MIL C-5499
Product Type
Core Valve
Minimum Operating Temperature
0 Degrees F
Valve Stem Angle
180 Degrees
Valve Shape
Straight
Maximum Operating Air Pressure
2,000 psi
Minimum Operating Air Pressure
0 psi
Maximum Operating Temperature
165 Degrees F

Description

Hydraulic Accumulator Valve Core, Product Type Core Valve, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.206-36, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 2,000 psi, Color Chrome, Overall Length 3 7/8 in, Overall Diameter 1/32 in, Material Brass, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature 0 Degrees F, Standards AN-809-1, MIL C-5499, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.