Lg Rnd Radial Tire Patch, 4-1/8 In L, PK10

  • Mfr # 14-140

  • Zoro # G2559803


product price: $14.49
/pk 10, $1.45/ea

Key Features

Color
Black
Material
Rubber
Diameter
4 1/8 in
Used For
Automotive and Light-Duty Trucks Tires
Size
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-140
Zoro #
G2559803
UPC #
-
Country of Origin
China

Dimensions

Diameter
4 1/8 in
Size
4.125 in
Width
4-1/8"
Overall Length
3 7/8 in
Overall Width
3 7/8 in
Overall Diameter
3 7/8 in

Details

Color
Black
Item
Large Round Radial Tire Repair Patch
Material
Rubber
Used For
Automotive and Light-Duty Trucks Tires
Number of Pieces
10
Type
Large Round
Application
Used For Nail Hole Injuries
Product Type
Patches & Plugs
Compatible Tire Type
Automobile Tires, Light-Duty Truck Tires
Shape
Round

Description

Large Round Radial Tire Repair Patch, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter 3 7/8 in, Overall Length 3 7/8 in, Overall Width 3 7/8 in, Color Black, Includes -, Number of Pieces 10, Features -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.