Polycarbonate Air Line Gauge 1/4 in. NPT 300 psi 1 pc
- Mfr # 24804
- Zoro # G2916128
product price:
$
16.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24804
- Zoro #
- G2916128
- UPC #
- 28893248040
- Country of Origin
- United States
Description
Tru-Flate Air Line Pressure Gauge * • In addition to air, this gauge can be used for measuring water, oil and other fluids compatible with brass and bronze components * • Features: shatterproof crystal, pressed steel case, and brass fitting; dual markings - PSI and Kg/cm2 * • Nominal accuracy is 3-2-3% (+/- 3% in top and bottom third of gauge, +/- 2% in middle third of gauge) * • Back mount; brass 1/4-18 male NPT fitting; 0-300 PSI range *
- • Maximum pressure 300 PSI
- • High quality FRL's to clean and regulate air lines and lubricate pneumatic tools
- • Back mounting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.