Zoro Homepage

Scdr Type V Cap, 0.305-32, Met, PK100

  • Mfr # 38-600-100

  • Zoro # G3342997


product price: $30.59
/pk 100, $0.31/ea

Key Features

Material
Metal
Color
Chrome
Thread Size
0.305"-32
Diameter
1/25 in
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-600-100
Zoro #
G3342997
UPC #
-
Country of Origin
China

Dimensions

Thread Size
0.305"-32
Diameter
1/25 in
Length
1 1/4 in
Compatible Thread Size
0.305-32
Overall Length
1 1/4 in
Compatible Valve Size
Standard Bore
Overall Diameter
1/32 in

Details

Item
Screwdriver Valve Cap
Material
Metal
Color
Chrome
Product Type
Tire Valve Caps
Cap Shape
Round
Finish
Nickel Plated
Design
Screwdriver Seal

Description

Screwdriver Valve Cap, Product Type Tire Valve Caps, Design Screwdriver Seal, Cap Shape Round, Color Chrome, Overall Length 1 1/4 in, Overall Diameter 1/32 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Metal, Finish Nickel Plated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.