Snap-In V, 0.305-32, 1-1/4 In, PK10
Mfr # 30-415-10
Zoro # G1681626
product price: $10.39
/pk 10, $1.04/eaKey Features
Material
Rubber
Color
Black
Rim Hole Size
0.625 in
Valve Size
Standard Bore
For Use With
Automobile Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-415-10
Zoro #
G1681626
UPC #
-
Country of Origin
China
Dimensions
Rim Hole Size
0.625 in
Valve Size
Standard Bore
Length
1 1/4 in
Thread Size
0.305-32
Overall Length
1 1/4 in
Maximum Rim Hole Size
0.625 in
Details
Item
Snap-In Valve
Material
Rubber
Color
Black
For Use With
Automobile Tires
Includes
Cap
Max. Air Pressure
60 psi
Standards
TR415
Range
60 psi
Product Type
Tire Valve
Valve Stem Angle
180 Degrees
Compatible Vehicle Type
Automobiles
Valve Shape
Straight
Minimum Operating Air Pressure
0 psi
Maximum Operating Air Pressure
60 psi
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 1 1/4 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR415, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.