Zoro Homepage

Str Clamp-In V, 0.305-32, 2 In, PK10

  • Mfr # 32-200-10

  • Zoro # G0810564


product price: $32.55
/pk 10, $3.26/ea

Key Features

Material
Brass, Rubber
Color
Brass
Length
2 in
Valve Size
Standard Bore
Includes
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-200-10
Zoro #
G0810564
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Valve Size
Standard Bore
Rim Hole Size
0.625 in
Thread Size
0.305-32
Maximum Rim Hole Size
0.625 in
Overall Length
2 in

Details

Item
Straight Clamp-In Valve
Material
Brass, Rubber
Color
Brass
Includes
Cap
Standards
TR500
For Use With
Passenger Cars and Light Truck Tires
Product Type
Clamp-In Valve
Minimum Operating Air Pressure
0 psi
Maximum Operating Air Pressure
80 psi
Valve Stem Angle
180 Degrees
Compatible Vehicle Type
Trucks, Passenger Cars
Valve Shape
Straight

Description

Straight Clamp-In Valve, Product Type Clamp-In Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Passenger Cars, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Brass, Overall Length 2 in, Material Brass, Rubber, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR500, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.