Super-Grip Split Eye Ndl, Stl
Mfr # 15-227
Zoro # G1531345
product price: $6.19
/eaKey Features
Includes
Super Grip T-Handle
Used For
Automotive and Light Duty Truck Tires
Material
Steel
Features
Super-Grip Allows for Better Hold and Leverage When Inserting Strings Through Tire Injuries
For Use With
Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-227
Zoro #
G1531345
UPC #
-
Country of Origin
China
Dimensions
Length
9 in
Width
9 in
Overall Diameter
3 3/4 in
Overall Width
9 in
Overall Length
9 in
Overall Height
1 in
Details
Includes
Super Grip T-Handle
Used For
Automotive and Light Duty Truck Tires
Item
Split-Eye Needle
Material
Steel
Features
Super-Grip Allows for Better Hold and Leverage When Inserting Strings Through Tire Injuries
For Use With
Tires
Number of Pieces
1
Color
Black, Silver
Type
Split-Eye Needle
Product Type
Split-Eye Needle
Description
Split-Eye Needle, Product Type Split-Eye Needle, Material Steel, Overall Length 9 in, Overall Width 9 in, Overall Height 1 in, Overall Diameter 3 3/4 in, Color Black, Silver, Includes Super Grip T-Handle, Features Super-Grip Allows for Better Hold and Leverage When Inserting Strings Through Tire Injuries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.