Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Buffer/Cleaner, Non-Flammable, 32 Oz

  • Mfr # 12-092

  • Zoro # G1552896


product price: $19.39
/ea

Key Features

Container Size
1 qt
Product Form
Liquid
Color
Clear
For Use With
Tires
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-092
Zoro #
G1552896
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 qt

Details

Item
Tire Buffer/Cleaner
Product Form
Liquid
Color
Clear
For Use With
Tires
Number of Pieces
1
Container Type
Can
Compatible Tire Type
Universal
Flammability
Nonflammable
Odor
Characteristic
VOC Content Weight Percentage
80 %

Description

Tire Buffer/Cleaner, Product Type Buffer/Cleaner, Product Form Liquid, Container Type Can, Container Size 1 qt, Compatible Tire Type Universal, Color Clear, Standards Not Applicable, Flammability Nonflammable, Odor Characteristic, VOC Content Weight Percentage 80 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.