Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw
Mfr # 17-236
Zoro # G3111482
product price: $3.49
/eaKey Features
Used For
Tires
Material
Wax
Features
Carded, For Marking Injuries on Tires
Size
1/2 in W x 4-5/8 in L
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-236
Zoro #
G3111482
UPC #
-
Country of Origin
China
Dimensions
Size
1/2 in W x 4-5/8 in L
Overall Width
1/2 in
Overall Length
4 5/8 in
Details
Item
Tire Marking Crayon
Used For
Tires
Material
Wax
Features
Carded, For Marking Injuries on Tires
Color
Yellow
Type
Yellow Marking Crayon
Number of Pieces
1
Application
Temporary Marking of Tires
Product Type
Tire Crayon
Compatible Surface Type
Wet
Description
Tire Marking Crayon, Color Yellow, Material Wax, Overall Length 4 5/8 in, Overall Width 1/2 in, Application Temporary Marking of Tires, Compatible Surface Type Wet, Features Carded, For Marking Injuries on Tires, Product Type Tire Crayon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.