Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Repair Boot, 4-1/2 In.L, 4-1/2 In.W

  • Mfr # 13-126

  • Zoro # G2030235


product price: $5.69
/ea

Key Features

Used For
Automobile, Light and Heavy-Duty Truck Tires
Color
Black
Material
Rubber
Width
4 1/2 in
Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-126
Zoro #
G2030235
UPC #
-
Country of Origin
China

Dimensions

Width
4 1/2 in
Length
4 1/2 in
Size
4-1/2 x 4-1/2 in
Overall Diameter
4 1/2 in
Overall Width
4 1/2 in
Overall Height
1/8 in
Overall Length
4 1/2 in

Details

Item
Tire Repair Boot
Used For
Automobile, Light and Heavy-Duty Truck Tires
Color
Black
Material
Rubber
Type
Small
Number of Pieces
1
For Use With
Automobile, Light-Duty Trucks and Heavy-Duty Trucks
Product Type
Patch Unitzed Tire
Shape
Square
Compatible Tire Type
ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires

Description

Tire Repair Boot, Product Type Patch Unitzed Tire, Material Rubber, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Height 1/8 in, Overall Diameter 4 1/2 in, Color Black, Features -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.