Tire Repair Patch, 3-1/8 In. L, PK20
Mfr # 14-154
Zoro # G2518521
product price: $12.39
/pk 20, $0.62/eaKey Features
Size
3.125 in
Diameter
3 1/8 in
Material
Rubber
Used For
Automotive and Light-Duty Trucks Tire
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-154
Zoro #
G2518521
UPC #
-
Country of Origin
China
Dimensions
Size
3.125 in
Diameter
3 1/8 in
Width
3-1/8"
Overall Length
3 1/8 in
Overall Diameter
3 1/8 in
Overall Width
3 1/8 in
Details
Item
Large Round Tube/Bias Ply Tire Repair Patch
Material
Rubber
Used For
Automotive and Light-Duty Trucks Tire
Color
Black
Type
Large Round
Number of Pieces
20
Product Type
Patches & Plugs
Compatible Tire Type
Truck Tires
Shape
Round
Description
Large Round Tube/Bias Ply Tire Repair Patch, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Truck Tires, Material Rubber, Overall Diameter 3 1/8 in, Overall Length 3 1/8 in, Overall Width 3 1/8 in, Color Black, Number of Pieces 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.