Tire Tread Depth Gauge, Pocket Clip, PK100 (Discontinued)
- Mfr # 40-395-100
- Zoro # G1377345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-395-100
Zoro #
G1377345
UPC #
046503403962
Country of Origin
China
Dimensions
Rim Hole Size
0.453/0.625 in
Length
2.5 in
Tread Depth Calibration Increments
1/32 in
Overall Length
2 1/2 in
Maximum Rim Hole Size
5/8 in
Details
Item
Tire Tread Depth Gauge
Used For
Tires
Material
Steel
Calibration
0.0313 in
Includes
Pocket Clip
Number of Pieces
1
Type
Tread Depth Gauge
Color
Black, Silver, White
Features
Carded
Product Type
Tire Tread Gauge
Description
Tire Tread Depth Gauge, Product Type Tire Tread Gauge, Material Steel, Overall Length 2 1/2 in, Tread Depth Calibration Increments 1/32 in, Tire Pressure Calibration Increments Not Applicable, Includes Pocket Clip, Color Black, Silver, White, Features Carded, Maximum Rim Hole Size 5/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.