Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10
Mfr # 32-547-10
Zoro # G2639305
product price:Â $59.08
/pk 10, $5.91/eaKey Features
Material
Aluminum
Color
Chrome
Standards
TR545D
Rim Hole Size
0.328 in
For Use With
Tubeless Truck Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-547-10
Zoro #
G2639305
UPC #
-
Country of Origin
China
Dimensions
Rim Hole Size
0.328 in
Thread Size
0.305-32
Length
3 1/2 in
Valve Size
Standard Bore
Maximum Rim Hole Size
0.382 in
Overall Length
3 1/2 in
Details
Item
Tire Valve
Material
Aluminum
Color
Chrome
Standards
TR545D
For Use With
Tubeless Truck Tires
Includes
Cap
Product Type
Tubeless Tire Valve
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
60 Degrees
Compatible Vehicle Type
Tubeless Trucks
Valve Shape
L-Shape
Description
Tire Valve, Product Type Tubeless Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 60 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tubeless Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Chrome, Overall Length 3 1/2 in, Material Aluminum, Includes Cap, Maximum Rim Hole Size 0.382 in, Standards TR545D, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.