Zoro Homepage

Universal Cement, 8 oz.

  • Mfr # 12-086

  • Zoro # G1889736


product price: $9.69
/ea

Key Features

Max. Safe Storage Temp.
100 Degrees F
Container Type
Can
Size
8 oz
Operating Temp.
32 Degrees F
Flammable / Non Flammable
Non Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-086
Zoro #
G1889736
UPC #
-
Country of Origin
China

Dimensions

Size
8 oz
Container Size
8 oz

Details

Item
Universal Cement
Max. Safe Storage Temp.
100 Degrees F
Container Type
Can
Operating Temp.
32 Degrees F
Flammable / Non Flammable
Non Flammable
Used For
Tires
Type
Non-Flammable
Number of Pieces
1
Form
Liquid Cement
Color
Clear
Product Type
Universal Cement
Product Form
Liquid
Net Weight
8 oz
Maximum Operating Temperature
32 Degrees F
Flammability
Nonflammable
Maximum Safe Storage Temperature
100 Degrees F
Compatible Tire Type
Universal
Minimum Operating Temperature
32 Degrees F
Maximum pH Level
Not Rated

Description

Universal Cement, Product Type Universal Cement, Product Form Liquid, Container Type Can, Container Size 8 oz, Compatible Tire Type Universal, Color Clear, Standards Not Applicable, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F, Net Weight 8 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.