Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Ext, 3-1/16 In, 3-1/16 In, Stl, PK10

  • Mfr # 38-430-10

  • Zoro # G0329436


product price: $51.49
/pk 10, $5.15/ea

Key Features

Material
Brass
Color
Chrome
Thread Size
0.305"-32
Valve Size
3-1/16 in
Length
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-430-10
Zoro #
G0329436
UPC #
-
Country of Origin
China

Dimensions

Thread Size
0.305"-32
Valve Size
3-1/16 in
Length
3 1/16 in
Diameter
1/5 in
Overall Diameter
3/16 in
Overall Length
3 1/16 in
Compatible Valve Size
Standard Bore
Compatible Thread Size
0.305-32

Details

Item
Valve Extension
Material
Brass
Color
Chrome
Product Type
Truck Extensions
Design
Straight Grip Tire Valve Extenders
Finish
Chrome Plated
Cap Shape
Round

Description

Valve Extension, Product Type Truck Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Chrome, Overall Length 3 1/16 in, Overall Diameter 3/16 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.