Zoro Homepage

V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2

  • Mfr # 38-400

  • Zoro # G0810783


product price: $18.29
/pk 2, $9.15/ea

Key Features

Material
Brass
Color
Black
Valve Size
7 in
Thread Size
0.305"-32
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-400
Zoro #
G0810783
UPC #
-
Country of Origin
United States

Dimensions

Valve Size
7 in
Thread Size
0.305"-32
Length
7 in
Diameter
2 in
Compatible Valve Size
Standard Bore
Overall Length
7 in
Overall Diameter
2 in
Compatible Thread Size
0.305-32

Details

Item
Valve Extension
Material
Brass
Color
Black
Includes
Wheel Clamp
Product Type
Valve Extensions
Design
Flexible Tire Valve Extenders
Cap Shape
Round

Description

Valve Extension, Product Type Valve Extensions, Design Flexible Tire Valve Extenders, Cap Shape Round, Color Black, Overall Length 7 in, Overall Diameter 2 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.