Zoro Homepage

CONNECTING LINK #50, 4PK

  • Mfr # TCL50-4PK

  • Zoro # G916088144


product price: $9.29
/pk 4, $2.32/ea

Key Features

Chain Link Material
Steel
Chain Link Overall Width
3 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL50-4PK
Zoro #
G916088144
UPC #
26318101222
Country of Origin
China

Dimensions

Chain Link Overall Width
3 in
Overall Length
4 in

Details

Chain Link Material
Steel
Item
Roller Chain

Description

Tru-Pitch Daido Steel Roller Chain No. 50


  • All of our connecting link products meets and exceeds ANSI specifications to offer top quality durable products.
  • Connecting links are used to connect roller chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.