Zoro Homepage

OFFSET LINK#40, 4PK

  • Mfr # THL40-4PK

  • Zoro # G516092145


product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98

Key Features

Chain Link Material
Poly
Chain Link Overall Width
15 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL40-4PK
Zoro #
G516092145
UPC #
26318101185
Country of Origin
China

Dimensions

Chain Link Overall Width
15 in
Overall Length
2 in

Details

Chain Link Material
Poly
Item
Roller Chain

Description

Tru-Pitch Daido Steel Roller Chain No. 40


  • All of our offset links meets and exceeds ANSI specifications to offer top quality durable products.
  • Offset links are used to add a half link to a roller chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.