Shop TRU-RAY
See all product information
Create Account
Construction Paper, Art Project, Craft Project, 9in W x 12in L, 76 lb Basis Weight, 50PK
- Mfr # P103043
- Zoro # G223365181
product price:Â
$
3.89
/pk of 50, $0.08/ea
Sold in multiples of 3Â pks for
$11.67
Key Features
Features
Crack Resistant, Heavyweight, Fade Resistant, Acid-free, Durable, Foldable, Tear Resistant, Recyclable
Length
12 in
Width
9 in
Material
Sulphite, Fiber
Basis Weight
76 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P103043
- Zoro #
- G223365181
- UPC #
- 45173030430
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 9 in
Details
- Features
- Crack Resistant, Heavyweight, Fade Resistant, Acid-free, Durable, Foldable, Tear Resistant, Recyclable
- Item
- Construction Paper
- Material
- Sulphite, Fiber
- Basis Weight
- 76 lb
- Recycled Content
- 50%
- Color
- Ivory
- Application
- Art Project, Craft Project
Description
Construction Paper - Art Project, Craft Project - 9in Width x 12in Length - 76 lb Basis Weight - Ivory - Fiber, Sulphite - 50 / Pack, 50PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.