Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Paper Roll, 36in. x 500ft., Purple

  • Mfr # P100602

  • Zoro # G815993358


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 Roll of Tru-Ray® Construction Paper
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100602
Zoro #
G815993358
UPC #
84001006025
Country of Origin
United States

Details

Material
Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 Roll of Tru-Ray® Construction Paper
Color
Purple

Description

Tru-Ray Art Rolls feature a heavyweight art paper and come on a roll for large projects. Made from 100% vat-dyed sulphite, this paper is perfect for art projects, murals, banners and bulletin boards. Great for all types of media. Fade-resistant and acid free. Available in nine popular stay-bright colors. Approximate roll diameter is 8-1/4. Recycled and recyclable. Each roll includes 36 x 500' of paper.


  • Brightly colored, fade-resistant, heavyweight construction paper on a convenient roll
  • 100% vat-dyed sulphite for superior strength and color vibrancy
  • Durable, easy-to-use surface takes all types of media on both sides
  • Perfect for art projects, banners, murals, collages and more
  • Approximate roll diameter is 8-1/4"
  • 36" x 500' of construction paper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.