Zoro Homepage

Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, 12PK

  • Mfr # TR52860-CC

  • Zoro # G016517407


product price: $5.45
/pk 12, $0.45/ea
Sold in multiples of 3 for $16.35

Key Features

Point Type
Medium
Tip Style
Needle
Pen Type
Ballpoint Pen
Pen Grip
Smooth
Barrel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR52860-CC
Zoro #
G016517407
UPC #
-
Country of Origin
India

Dimensions

Point Size
1 mm

Details

Point Type
Medium
Tip Style
Needle
Item
Ballpoint Pens
Pen Type
Ballpoint Pen
Pen Grip
Smooth
Barrel Color
Blue
Marking Tool Color Family
Blue

Description

Fine-tune your writing, and bring vivid color to forms, contracts and other paperwork. Streak-resistant low-viscosity ink delivers smooth line laydown to ensure a clean look for enhanced readability. Flexible round barrel allows for greater precision and control. Matched barrel and ink colors make it easy to grab the right pen for the task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.