Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, 3600PK

  • Mfr # TR62091

  • Zoro # G715960740


product price: $65.95
/pk 3600, $0.02/ea

Key Features

Paper Weight
20 lb Bond
Total Number of Sheets
3600
Finish
Matte
Brightness
92
Sheet Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR62091
Zoro #
G715960740
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11

Details

Paper Weight
20 lb Bond
Total Number of Sheets
3600
Finish
Matte
Brightness
92
Item
Copy/Office Paper Sheets

Description

Deliver high-quality results on documents with this copy paper. Compatibility with most machines offers effortless loading, resists jamming in laser and inkjet printers. Delivers crisp text and images in black and white. Acid-free to prevent from crumbling or yellowing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.